- 1" Impact Wrench 4800 rpm Long Anvil Friction/Hole
- CE Compliant
- 1/2" NPT Air Inlet Size
- 1/2" (25 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes D-Style Support Handle
Sioux® Hole Socket Impact Wrench Friction Hole Long, 1" Drive Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,209.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-13/16 |
| Weight | 25.4 lbs |
| Air Inlet | 1/2 in |
| Max Torque | 1850 lb-in |
| Drive Size | 1 in |
Product Details
| CFM | 80 CFM |
| Color | Gray/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 5092CL |
| BPM | 440 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |