- Convenient Butterfly Style Forward/Reverse Controls
- Precision Balanced For Smoother Operation And Less User Fatigue
- Powerful 130 Ft. Lbs. Of Torque
- 1/4" swivel air inlet attaches to many brands of 3/8" air hose
- Machined Aluminum Construction Makes For Light Weight And Easy Handling
- Ideal For Use With Small Engine Repair Or Any Fast Paced Production Task
Eagle Butterfly Air Impact Wrench, 3/8" Drive Size, 130 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Inlet | 1/4 in |
| Max Torque | 130 lb-in |
| Drive Size | 3/8 in |
Product Details
| CFM | 4.1 CFM |
| Clutch | Rocking Dog |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Description | Butterfly Impact Wrench |
| Manufacturers Part Number | EGA-111 |
| Grade | Professional |
| CFM @ 90 PSI | 4.1 SCFM CFM |
| Free Speed | 10000 rpm |
| Exhaust | Handle |
| Brand | Eagle |