- SC4 Scalar Kit
- SC4 Lever Needle Scalar
- Additional Set of Needles
- 3/4" x 7" Flat Chisel
- 1-3/8" x 7" Flat Chisel
- 1-3/8" x 7" Spoon Chisel
- Custom Carrying Case
Sioux® Scalar Kit, Square Shank, 4600 BPM, 12 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$475.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/16 in |
| Weight | 8 lbs |
| Air Inlet | 1/4 in |
| Piston Stroke | 1-1/8 in |
Product Details
| RPM | 4600 rpm |
| Type | Scalar Kit |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SC41011AL-K |
| PSI | 90 psi |
| BPM | 4600 |
| CFM @ 90 PSI | 12 CFM |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |