Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136081

MPN #: JRD30-B

Ingersoll Rand® Rock Drill, 7/8" x 4-1/4" Hex Shank, 1-7/16" Stroke, 2700 BPM, 73 CFM

Product Description
The JRD30 Series rock drill is one of our most versatile units. Perfect for both wet and dry drill jobs, the JRD30 can be used to drill up to 10 feet deep and 1.5 inches wide in concrete or soft to medium rock.

Features:
  • Easy Access: The JRD30 Series is easy enough to maneuver in tight spaces, and light enough to use when the occasion calls for horizontal drilling
  • Wet Drilling Capabilities: Take this drill anywhere it needs to go - but wet drilling environments in particular can extend the life of your tool
  • Lightweight: This rock drill is lightweight but powerful, and durable enough to stand up to the toughest conditions


PRICE
$2,839.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2
Weight29 lbs
Stroke Length1-7/16 in
Bore2-3/8 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute2700 BPM
TypeRock Drill
CFM73 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeDrill
Pressure90 psi
DescriptionRock Drill
Manufacturers Part NumberJRD30-B
PSI90 psi
BPM2700
BrandIngersoll Rand