- 1 hp 12000 rpm Steel Housing Right Angle Type 27 Extended 4.5" Wheel Grinder
- Non-Governed
- Lockoff Lever
- Adjustable Guard
- Steel Housing
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Support Handle, Mounting Flange & Nut, Grinding Wheel
Sioux® Right Angle Extended Wheel Grinder, 4-1/2" Dia., 12000 RPM, 1 HP, 5/8" - 11 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$619.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 35 CFM |
| Horsepower | 1 HP |
| Color | Black/Red |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Extended Angle Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | SWGS1AX1245 |
| Free Speed | 12000 rpm |
| Exhaust | Front |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |