- 1 hp 12000 rpm Medium Duty Right Angle Type 27 4.5" Wheel Grinder
- Non-Governed
- Lockoff Lever Throttle
- Rear Exhaust
- Medium Duty Angle Head
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Spindle Wrenches, Wheel Guard, Support Handle, Mounting Flange & Nut
Sioux® Tools Angle Wheel Grinder, 4-1/2", 1/4" Air Inlet, 12000 RMP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 35 CFM |
| Horsepower | 1 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Angle Wheel Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | SWG10A1245 |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |