- 3/4" Hole Heavy Duty Impact Wrench
- One hand Forward / Reverse operation
- Long-life Impact mechanism
- Aluminum nose
- Lightweight Aluminum / Composite
- CE Compliant
- 3/8" NPT Air Inlet Size
- 1/2" (30 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Maximum working torque determined by 5 second rundown on appropriate Skidmore-Wilhelm Torque-Tension Tester
Sioux® Socket Impact Wrench Hole Anvil, 3/4" Drive Size, 1050 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$749.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Weight | 8 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1050 lb-in |
| Drive Size | 3/4 in |
Product Details
| CFM | 55 CFM |
| Color | Red/Black |
| Tool Type | Impact Wrench |
| Max PSI | 90 psi |
| Style | Pistol Grip |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | IW750MP-6H |
| BPM | 1050 |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |