- 1 hp, 2000 rpm Stall Drive Right Angle Nutrunner
- Stall Drive
- Reversible
- Lever Start
- Rear and Side Exhaust
- Bolt capacities are based on suggested assembly torques applied to SAE Grade 5 and metric Class 9.8 fasteners under slightly lubricated conditions
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Clutch Adjustment Wrench
Sioux® Stall Right Angle Nutrunner, 1/4" Drive Size, 1HP, 2000 RPM, 58 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$805.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/8 |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 58 lb-in |
| Drive Size | 1/4 in |
Product Details
| Max RPM | 2000 rpm |
| CFM | 30 CFM |
| Color | Red/Black |
| Tool Type | Right Angle |
| Max PSI | 90 psi |
| Style | Lever start |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | SNR10A20S |
| Free Speed | 2000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |