- 1 hp Composite Housing Angle Extended Cutoff Tool
- Lockoff Lever
- Composite Housing
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 1 Blade, Spindle Wrenches & Guard
Sioux® Angle Cut Off Tool, 4" Blade Dia., 1 HP, 12000 RPM, Rear Exhaust
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$599.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Weight | 3 lbs |
| Arbor Size | 3/8-24 |
| Air Inlet | 1/4 in |
Product Details
| RPM | 12000 rpm |
| Type | Cut Off Tool |
| CFM | 35 CFM |
| Horsepower | 1 HP |
| Color | Red/Black |
| Wheel Type | Type 1 |
| Max PSI | 90 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | SCO10AXL124 |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |