- 1 hp 3200 rpm Right Angle Polisher
- Non-Governed
- Lockoff Lever Throttle
- Spindle Lock
- Rear Exhaust
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Support Handle, Spindle Wrench
- Weight includes pad & holder
Sioux® Right Angle Polisher 7 IN, 1 Hp, 3200 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$629.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/16 in |
| Weight | 3 lbs |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 3200 rpm |
| RPM | 3200 rpm |
| Type | Polisher |
| Horsepower | 1 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Description | Right Angle Polisher |
| Package Quantity | 1 |
| Manufacturers Part Number | SAP10A327 |
| Free Speed | 3200 rpm |
| Exhaust | Rear |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |