The sisal twine has natural fibers that grip firm and provide exceptional knot strength. The smooth, strong, moisture-resistant twine will not cut the edges of boxes. It is great for corrugated cartons, newspapers, hides, lath and lumber. Environmentally friendly.
Global Industrial
Model # :WBB0070054
Global Industrial Sisal Twine, 1 Ply, 3000'L, 190 Lbs. Tensile Strength, Natural
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3000 ft |
| Weight | 9 lbs |
| Tensile Strength | 190 |
Product Details
| Material | Sisal |
| Package Quantity | 1 |
| Description | 1-Ply |
| Color | Brown |
| Manufacturers Part Number | B0070054 |
| Brand | Global Industrial |
| Recyclable | No |