Global Industrial
Model # :WBB1645685
Global Industrial Jute Twine, 3 Ply, 5000'L, 84 Lbs. Tensile Strength, Natural
Write a Review
|
Questions & Answers (0)
Product Description
The jute twine is a natural fiber, tying twine. It is perfect to use as a general purpose tying twine for wrapping parcels or for kitchen and garden projects. Biodegradable.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5000 ft |
| Weight | 10 lbs |
| Tensile Strength | 84 |
Product Details
| Material | Jute |
| Package Quantity | 1 |
| Description | 3-Ply |
| Color | Brown |
| Manufacturers Part Number | B1645685 |
| Brand | Global Industrial |
| Recyclable | No |