Features:
- Clearance Space: 8′-7 1/2" x 13′-10"
- Training Envelope: 2′-7 1/2" x 7′-10"
Product Details
| Assembly Required | Yes |
| Type | Sit-Up Station |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | Sit-Up Station & UP197 Sign |
| Color | Gray |
| Manufacturers Part Number | UP254/UP197 |
| Indoor/Outdoor | Outdoor |
| Age Recommendation | 13+ |
| Brand | ActionFit |