Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195638

MPN #: UP250/UP197

ActionFit Log Hop Station & UP197 Sign, Green

Product Description
The Log Hop Station is an aerobic activity that engages ones core and lower body. It is easily tailored to the users ability as one can simply step over each log then gradually advancing to jumping and hopping with both feet. Designed for ages 13 and up.

Features:
  • Clearance Space: 12′-11 1/4" x 12′-11 1/4"
  • Training Envelope: 6′-11 1/4" x 6′-11 1/4"
  • Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292


PRICE
$2,545.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeLog Hop Station & Sign
Country of OriginUnited States
Package Quantity1
DescriptionLog Hop Station & UP197 Sign
ColorGreen
Manufacturers Part NumberUP250/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15