InterQuip IQBC900 Belt Double Bladed Scraper/Finger Cleaner Standard For 0"-36"Wide Belt, Green
Write a Review
|
Questions & Answers (0)
Product Description
The IQ900 Plain/Smooth Belt Double Bladed Scraper / Finger Cleaner is designed for enhanced cleaning performance on conveyor belts up to 36 inches wide. Featuring a durable green polyurethane body with stainless steel tips, this unit combines strength, flexibility, and long-lasting wear resistance for demanding applications. Universal mounting brackets allow for side or under-belt installation flexibility.
The double-bladed finger design provides increased contact with the belt surface, delivering more aggressive and efficient removal of carryback compared to single-blade models. Each finger maintains consistent pressure across the belt, helping to reduce material buildup while minimizing belt wear.
Engineered for reliability and ease of use, the IQ900 double bladed scraper improves conveyor efficiency, reduces downtime, and lowers maintenance requirements. It is an ideal solution for aggregate, construction, recycling, and other industrial material handling environments where superior cleaning performance is required.
The double-bladed finger design provides increased contact with the belt surface, delivering more aggressive and efficient removal of carryback compared to single-blade models. Each finger maintains consistent pressure across the belt, helping to reduce material buildup while minimizing belt wear.
Engineered for reliability and ease of use, the IQ900 double bladed scraper improves conveyor efficiency, reduces downtime, and lowers maintenance requirements. It is an ideal solution for aggregate, construction, recycling, and other industrial material handling environments where superior cleaning performance is required.
PRICE
$5,979.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC900-AA |
| Type | Double Bladed Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Green |
| Brand | InterQuip |