Boardwalk® Six Piece Condiment/Fork/Knife/Napkin/Spoon Cutlery Kit, Black, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Make set-up or packing easier with an all-in-one cutlery set. Each set includes a fork, spoon, knife, and napkin, allowing you to cover all your single serving needs with one, high-quality item. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. High-quality, Polystyrene economical design is perfect for most meals. Neutral color options allow for use in a variety of settings, from office parties to event catering
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
Product Details
| Includes | Each Set includes a Plastic Fork, Spoon, Knife, Napkin, Salt & Pepper |
| Made in the USA | No |
| Package Quantity | 250 |
| Color | Black |
| Manufacturers Part Number | BWKFKTNSHWPSBLA |
| Grade | Heavyweight |
| Brand | Boardwalk |