Vollrath® Size 60 Squeeze Disher - 9/16 Oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Durable construction, convenient and ergonomic design. Constructed entirely of stainless steel. Blade extends beyond bowl to prevent sticking. For use with either left or right hand. Stainless Steel finish. 9/16 ounce capacity. Sold in package quantity of 12. Priced each.
PRICE
$297.00 Sold in packages of 12 / $24.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 60 |
| Diameter | 1-5/16 in |
Product Details
| Capacity | 0.56 oz |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Manufacturers Part Number | 47159 |
| Brand | Vollrath |