American Metalcraft NSPDS40 - Thumb Disher, Size 40, Orchid Handle
Write a Review
|
Questions & Answers (0)
Product Description
Thumb Dishers, Stainless steel construction with full color coded poly handles. Number printed on finger guard and bowl sweep. Full loop release bar. #40, Orchid 1-5/8" (4.13 cm) .81 oz. (24 mL)
PRICE
$16.00
10
10
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-1/4 in |
| Height | 1-1/2 in |
| Size | 40 |
Product Details
| Style | Thumb Disher |
| Capacity | 0.81 oz |
| Material | Stainless Steel |
| Color | Purple |
| Manufacturers Part Number | NSPDS40 |
| Brand | American Metalcraft |