Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB2300809

MPN #: 06565

Precision Brand®06565 1/16" X 2" X 6" Plastic Masonry Shim #6216 504PC

Product Description
Precision Brand® 06565 1/16" X 2" X 6" Plastic Masonry Shim #6216 504PC

Features:

  • Assures accurate placing and leveling of precast panels, tilt-up walls, structural and architectural components.
  • Has excellent stability, eliminates rust, stained concrete, etc.
  • Less expensive and more versatile than steel.
  • Convenient thicknesses, lengths and widths.
  • Will not rust, rot, stain or leach concrete.
  • Available in convenient thicknesses, lengths and widths which permit precise leveling and alignment.


PRICE
$169.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Thickness1/16 in

Product Details

TypeMasonry Shim
Country of OriginMade in USA
MaterialPlastic
Package Quantity504
ColorBlue
BrandPrecision Brand