Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB514204

MPN #: 42975

Size D 5" x 5" Stainless Steel Slotted Shim, 80 Piece Shop Kit - Made In USA

Product Description
Assortment contains 10 each of the following thicknesses: 0.001", 0.003", 0.005", 0.010", 0.015", 0.020", 0.025", and 0.075". Made from a 300 series stainless steel that resists rust and corrosion. Size D - 5" x 5". Slot Size - 1-5/8". Packaged in a sturdy chipboard box. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

PRICE
$699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Weight10
Slot Size1-5/8"
ThicknessAssorted
SizeD

Product Details

Country of OriginMade in USA
Material300 Series Stainless Steel
Package Quantity80
Manufacturers Part Number42975
BrandPrecision Brand