Surface Property Testing
Availability
Free Shipping
Type
Brand
Length
Height
Color
Price
Related Products
Features: Integral transducer and sturdy housing allow mounting in virtually any position Unique neck design allows the operator to see the LCD display when testing long torque wrenches Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit Four modes of operation: peak mode, power tool mode, first peak mode, and track mode Dual scale (English/Nm or English/cNm, dNm) Auto/manual display reset Reads bi-directionally (cw and ccw) Rechargeable NiCad batteries Designed to be a sturdy low-cost tester, ETT can be ...
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
Features: Integral transducer and sturdy housing allow mounting in virtually any position Unique neck design allows the operator to see the LCD display when testing long torque wrenches Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit Four modes of operation: peak mode, power tool mode, first peak mode, and track mode Dual scale (English/Nm or English/cNm, dNm) Auto/manual display reset Reads bi-directionally (cw and ccw) Rechargeable NiCad batteries Designed to be a sturdy low-cost tester, ETT can be ...
Features: Test the health of your torque wrenches – anywhere with the digital torque tester Utilizing the testing protocol and standards developed by the American Society of Mechanical Engineers (ASME) The Digital Torque TesterTM (DTT) is designed to be an affordable torque tester that can be mounted on a wall or used in a bench-top vise to allow the operator to conveniently test torque wrenches and torque screwdrivers It features an easy to use touch pad screen to capture peak torque values during a test in real time, and download stored torque data to a PC All DTT torque testers are ...
The Triplett HDCM-4K is a 7" HD TFT LCD monitor with 1920 x 1080P and 1.4 HDMI. It connects using HDMI, Composite BNC-In/BNC-Out, and Component BNC. AC powered or uses an externally mounted, easily swapped rechargeable battery. It can be used for temporary or permanent connection to any NVR, DVR, Cable/Satellite box, computer, or other video source that has an HDMI or BNC connection. Use with Security Cameras during setup, testing, and monitoring; DVRs, Cable/Satellite TV boxes, and DVD Players; Computers and Laptops as a second monitor; DSLR Cameras as a second screen while broadcasting ...