Torque Testers & Gauges
Availability
Brand
Length
Height
Type
Capacity
Color
Price
Related Products
Extech 475044 High Capacity Force Gauge, Blue, Hook 5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 20 kg/44.1 Lbs./196.1 newtons measurement capacity. Selectable fast/slow response. 0.5% basic accuracy. Display reverses to match viewing angle. Includes: Tension rod Carrying case 4 adapters (flathead, cone, chisel and hook for tension) 6 x AA batteries
Series 2 digital force gauges are designed for basic tension and compression force testing applications up to 100 lbF (500 N). Peak tension and compression readings are reliably captured via the gauges' ±0.5% accuracy and 500 Hz sampling rate. A backlit graphic LCD displays the current, peak tension, or peak compression reading. The gauges are overload protected to 150% of capacity. An ergonomic, reversible aluminum housing allows for hand held use or fixture mounting, rugged enough for applications in both production and laboratory environments. Series 2 gauges are directly compatible ...
Phase II AFG-0600 Analog Force Gauge -100Lb Capacity Phase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, ...
Phase II AFG-0500 Analog Force Gauge - 50Lb Capacity Phase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, ...
Series 5 advanced digital force gauges are designed for tension and compression force testing in numerous applications across virtually every industry, with capacities from 0.12 lb to 1,000 lb (0.5 N to 5,000 N). The gauges feature an industry-leading sampling rate of 7,000 Hz, producing accurate results even for quick-action tests. Accuracy is ±0.1% of full scale ±1 digit, and resolution is 1/5000. A large, backlit graphics LCD displays large, legible characters, while the simple menu navigation allows for quick access to the gauges' many features and configurable parameters. Data can be ...