Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193985

MPN #: 6004-F-ETT

Williams® 3/4" Drive Electronic Torque Tester, 60-600 ft-lbs

Product Description
Features:
  • Integral transducer and sturdy housing allow mounting in virtually any position
  • Unique neck design allows the operator to see the LCD display when testing long torque wrenches
  • Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit
  • Four modes of operation: peak mode, power tool mode, first peak mode, and track mode
  • Dual scale (English/Nm or English/cNm, dNm)
  • Auto/manual display reset
  • Reads bi-directionally (cw and ccw)
  • Rechargeable NiCad batteries
  • Designed to be a sturdy low-cost tester, ETT can be placed on the wall in the factory, on a portable cart or on a bench allowing operators to test torque wrenches or power tools without having to leave their station
  • Use joint simulator with Power Tools
  • Power adapter cord included - Part #P115-37
  • Bench bracket available - Part #343-32
  • Socket adapter included with tester (female to female) suited for size of square drive of ETT


PRICE
$3,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Torque600 lb-in

Product Details

StyleElectronic Tester
TypeTorque Tester
Capacity600
ColorRed
Manufacturers Part Number6004-F-ETT
Min Torque60
Accuracy± 0.5 °F
BrandWilliams