Features:
- Hook and Loop must be used together
- High performance rubber adhesive
- Bonds well to paper, cardboard, paint, metal, glass, sealed wood and plastics
- UV resistant for outdoor use
- Use with hook DK3M157
Weights & Dimensions
| Length | 150 ft |
| Width | 1 in |
Product Details
| Type | Loop |
| Material | Nylon |
| Package Quantity | 3 |
| Color | White |
| Manufacturers Part Number | DK3M159 |
| Brand | 3M Scotchmate |