Sjobergs Scandi Plus 1825 Workbench, SM03 Cabinet Combo Kit, 76"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
The Sjobergs Scandi Plus workbench and cabinet combo is perfect for the discerning woodworker. The top, which is made of beech, has two double rows of bench dog holes working from each vise. You can use the holdfast in all the dog holes on the top and in the trestle. All the Sjobergs accessories make this bench very flexible. The Sjobergs Scandi Plus accessory kit includes the holdfast, tool clamp and anvil for your new or old Scandi Plus workbench. The tool clamp fits into the vise and has abrasive cloth to hold your woodworking object firmly in place. The anvil protects your workbench when you need to punch, flatten, bore and straighten anything. The holdfasts quick action can be used for horizontal clamping or in the trestle legs for clamping large boards, doors or large vertical objects. The anvil and holdfast fit in any bench dog hole on your Scandi Plus workbench.
PRICE
$2,715.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 76 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 350 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Woodworking Workbench |
| Color | Brown |
| Number of Drawers | 3 |
| Country of Origin | SWEDEN |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-99937K |
| Top Material | Beech Butcher Block |
| Brand | Sjobergs |