Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2006245

MPN #: RTFBW042192F083XBVG

Steel King® SK2000 Seismic Pallet Rack Upright 42"D X 192"H - 3 Cross Braces - 25K Lbs. Cap.

|
Questions & Answers (0)
PRICE
$687.00
Usually ships in 15 to 18 days
Steel King® Seismic Pallet Rack Upright- 42" X 192" 3 Cross Braces & 5" X 7" Base Plate

Features:
  • Meets seismic requirements in some areas
  • Constructed of 12-gauge steel framework and beams with additional cross braces
  • Uprights made from heavy duty 3" x 3" steel tubing
  • Seamless closed tube fully welded construction
  • Oversized 5" x 7" base plates welded to upright frames
  • Heavy Duty step beams have 3 rivet connection
  • Safety clips auto-engage to assure rack integrity and safety
  • RMI certified
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.