Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WB347123N

MPN #: IE275F19242G0

Interlake Mecalux Pallet Rack Tear Drop, Welded, Upright Frame 42"D x 192"H, Green

Product Description
The Interlake Mecalux welded pallet rack tear drop upright frame provides versatility for warehouses that have wide varieties of product types.

Welded pallet rack upright tear drop frames are ideal for any warehouse, offering direct access to each pallet, simple stock management and adaptation to any product volume, weight or size. It is manufactured from high-strength steel and other quality raw materials.

Product Features:
  • Welded pallet rack tear drop upright frames come pre-assembled for easy customer set-up. Welded pallet rack upright frames are made with 13- gauge steel.
  • The teardrop 3'x 3' roll-formed column upright frame design allows easy shelf adjustment in 2" increments. Side perforations are used for accessories such as row spacers and column protectors.
  • Welded horizontal and diagonal bracing allows maximum strength and rigidity for the pallet rack system.
  • Welded pallet rack uprights frames can be secured to the ground using footplates that are welded to the bottom of the upright frame posts.
  • Interlake Mecalux tear drop pallet rack beams can be ordered separately to build your own pallet racking unit.
  • Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.
  • Capacity based on 36" beam shelf spacing.
  • Interlake Mecalux welded pallet rack upright frames are Rack Manufacturers Institute, Inc (RMI) certified.


PRICE
$509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
509.00
Buy 10+ units
485.95Save $23.05 (5%)
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth42 in
Height192 in
Weight Capacity32900 lbs
Weight122 lbs
ConnectionTeardrop
Column Size3 x 3 in

Product Details

Assembly RequiredNo
ColorGreen
Country of OriginUSA
MaterialSteel
Construction TypeWelded Frame
Manufacturers Part NumberIE275F19242G0
BrandInterlake Mecalux

Warranty

Warranty1 yr