Steel King® SK2000® Boltless Pallet Rack - 8" Row Spacer
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Boltless Pallet Rack - 8" Row Spacer - RSR3G008G
This 8" row spacer is made of durable galvanized steel for long lasting dependability. Sturdily connects and spaces pallet racks with back to back connection for stability. Row spacer includes hardware.
This 8" row spacer is made of durable galvanized steel for long lasting dependability. Sturdily connects and spaces pallet racks with back to back connection for stability. Row spacer includes hardware.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 8 x 3 x 2 in |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | SK2000® |
| Manufacturers Part Number | RSR3G008G |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |