Steel King® SK3000® Structural Channel Pallet Rack - 36" Beam Tie
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 36" Beam Tie for Steel King SK3000 structural channel beams - PSB5X036YW
This 36" long beam tie is constructed of high strength steel for long lasting durability. Used to help support weak or misplaced pallets and/or to tie beams for increased capacities. Works with 36in deep uprights. Yellow Finish.
This 36" long beam tie is constructed of high strength steel for long lasting durability. Used to help support weak or misplaced pallets and/or to tie beams for increased capacities. Works with 36in deep uprights. Yellow Finish.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | 36 x 2 x 2 in |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Series | SK3000® |
| Manufacturers Part Number | PSB5X036YW |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |