Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel King

Model # :WB282294

MPN #: 282294

Steel King® Portable Stack Rack, Wood Deck, 48"W X 42"D X 48"H, Green

Product Description
PORTABLE STACK RACKS
Wood Deck
Stacking storage racks provide a convenient, economical alternative to pallet racks. These forkliftable storage racks accept pallet storage or can be used as a pallet itself. Base allows 4-way forklift access for portability even when loaded. Stacking racks have a 4000 lb. load capacity and are made with 1-1/4" x 2-1/4" x 10 gauge tubular steel. Posts allow stacking up to 6 units high. When stacked, storage racks eliminate load-on-load contact that causes product-crushing damage found on standard pallet racks. Stackable storage racks have 4-1/2" under clearance. Wood Deck Racks include base, 4 posts and 6" W x 1" thick pine planks to provide a closed base surface. Easy modular assembly; posts snap into sockets on base, no tools required. Green enamel finish.

AKA "STACKABLE PALLET RACKS"

PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth42 in
Height48 in
Inside Height43-1/2 in
Weight Capacity4000 lbs
Weight134 lbs

Product Details

Assembly RequiredYes
TypePortable Stac-King Stackable Rack
ColorGreen
SeriesStac-King®
Fork Entry4-Way
Country of OriginUSA
Includes(1) Base, (4) Posts
MaterialSteel
Deck TypeWood Deck
Package Quantity1
BrandSteel King

Warranty

Warranty1