Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RCA

Model # :WBB2542732

MPN #: SK22NE-X03

RCA SK22NE-X03Secret Service Style 2 Wire Surveillance Kit Earpiece

Product Description
Clearly Hear In Loud Environments While Being Discreet!

Features:
  • Genuine RCA In-Ear Style Surveillance Kit
  • Dust Proof and Water Resistant
  • X03 Two Prong Right Angle Connector
  • 36 inches Length


PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width5.00 in
Height7/8 in
Weight0.4 lbs

Product Details

DescriptionSecret Service Style 2 Wire Surveillance Kit Earpiece
ColorBlack
Manufacturers Part NumberSK22NE-X03
For Use WithBR200, Motorola 2 prong
BrandRCA

Warranty

Warranty1 yr