Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Electronics

Model # :WBB978840

MPN #: Patriot-Pro-SO

Patriot-Pro™ 2-Wire Surveillance Earpiece

Product Description
Product Features:
  • Balanced Armature Magnetic Receiver
  • Noise Reduction Knowles Microphone
  • Dual Front PTT
  • Kevlar Reinforced Cables
  • Full Service 2 Year Warranty
Balanced Armature Speaker Specifications:
  • Sensitivity @ 1k Hz (dB SPL) - 108
  • DC Resistance (Ohmns) - 92
  • Impedance @ 500 Hz (Ohms) - 200
Built for the Sonim 5560 and Strike phone series. Functions include Push-To-Talk (PTT) with crystal clear audio.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPatriot-Pro-SO
For Use WithBuilt for the Sonim 5560 and Strike Phone Series
DescriptionPatriot-Pro 2-Wire Surveillance Earpiece
ColorBlack
BrandKlein Electronics

Warranty

Warranty12 yr