Steel King® SK3000® Upright Structural Channel Pallet Rack, 39990 lbs. Cap., 42"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Structural Channel Pallet Rack - 42"D X 120"H Upright - BCF3L042120F03PB
Steel King upright frame columns consist of 3" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.
Capacity based on 36" beam shelf spacing.
Steel King upright frame columns consist of 3" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 1.5"x1.5" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.
Capacity based on 36" beam shelf spacing.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 120 in |
| Weight Capacity | 39990 lbs |
| Weight | 109 lbs |
| Column Size | 3 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Series | SK3000® |
| Country of Origin | USA |
| Material | Steel |
| Construction Type | Welded Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | BCF3L042120F03PB |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |