Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Steel King® SK3000® Structural Channel Pallet Rack - 36"W X 96"D Upright

Steel King® SK3000® Structural Channel Pallet Rack - 36"W X 96"D Upright

Item #: WBB392603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4"-20 Pk

Dewalt eng. by Powers 7444SD1-PWR -Power-Stud+® Wedge Expansion Anchor, SD1,3/4" x 6-1/4"-20 Pk

Steel King® SK3000® Structural Channel Pallet Rack - 48"W X 144"H Upright

Steel King® SK3000® Structural Channel Pallet Rack - 48"W X 144"H Upright

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 48"W X 192"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 42"W X 192"H Upright Frame, 41,430 lb Cap.

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 4"H x 96"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 108"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 5-1/2"H x 108"L Step Beam - Pair

Steel King® SK2000® Boltless Pallet Rack - 36"W X 96"H Upright Frame

Steel King® SK2000® Boltless Pallet Rack - 36"W X 96"H Upright Frame

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Steel King® SK3000® Structural Channel Pallet Rack - 36"W X 96"D Upright - BCF4L036096F03PB

Steel King upright frame columns consist of 4" structural channel steel. Steel thickness, especially in corner sections, enables greater resistance to fork truck impact damage, while increasing load carrying capacity and resistance to seismic forces. Upright frames are punched on 4" vertical centers. Beam connections are specially punched to allow for vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Braces are 2" x 2" structural angles, welded to the columns. Footpads are made of 7-gauge steel plates, and are welded to each column, efficiently dispersing floor loads. Each footpad features multiple anchor holes, facilitating installation and reanchoring. Has a safety factor equaling l.92: 1, Minimum steel yields Columns: 50,000 p.s.i. and Balance: 36,000 p.s.i. All Steel King capacities are based upon minimum steel yields, rather than the actual average steel yield we receive. Your capacities, on average, will be greater than those stated, and will never be less than stated.

Capacity based on 36" beam shelf spacing.

Weights & Dimensions

  • Width 36 in
  • Height 96 in
  • Weight Capacity 56860 lbs
  • Column Size 4 in

Product Details

  • Brand Steel King Industries
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number BCF4L036096F03PB
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King® SK3000® Structural Channel Pallet Rack - 36"W X 96"D Upright

Steel King® SK3000® Structural Channel Pallet Rack - 36"W X 96"D Upright

Item #: WBB392603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant