Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249593

MPN #: SKA-K2

Brady SPC® ALLWIK® Universal Mobile Spill Kaddie/Trolley

Product Description
Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Mobile kaddie is water and chemical resistant and can be easily transported in case of emergency. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Mobile kit can be deployed at a moment's notice when a spill occurs while the small footprint allows for storage in tight spaces.

Includes:
  • (5) 3 in x 4 ft 3 in x 4 ft Socks
  • (5) Disposal Bags
  • (8) 10 in x 10 in Pillows
  • 15 in x 73 ft Roll
  • Goggles
  • Handbook
  • Nitrile Gloves
PRICE
$600.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width17 in
Weight42 lbs
Pillow Size10 in
Sock Size3 x 4 in
Absorbency WeightMedium

Product Details

TypeUniversal Spill Kaddie
ColorGray
WheelsYes
Shelf Life1-1/2 yr
Container MaterialPolyethylene
Socks5
Capacity/Absorption Gallons22 gal
Pillows8
DescriptionUniversal Mobile Kaddie/Trolley
Fluids AbsorbedUniversal
Drum Capacity22 gal
Manufacturers Part NumberSKA-K2
Container TypeCabinet
Number of Pads0
Number of Gloves1 Pair
BrandBrady