Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
SpillTech

Model # :WBB2094055

MPN #: SPKU-KAD2

SpillTech SPKU-KAD2 Universal Spill Kit Kaddie, 40"L X 20"W X 20"H

Product Description
SpillTech SPKU-KAD2 Universal Spill Kit Kaddie, 40"L X 20"W X 20"H

Interior shelves and compartments keep supplies organized

Kit Includes: 120 Pieces
  • 100 – 10" x 14" Pads
  • 6 – 3" x 4' Socks
  • 4 – 8" x 18" Pillows
  • 2 – Pairs Nitrile Gloves
  • 3 – Yellow Disposal Bags & Ties
  • 1 – Pair Safety Goggles
  • 1 – Emergency Response Guidebook
  • 1 – 7" Epoxy Putty Stick
  • 1 – 6" Light Stick
  • 1 – Spill Kit Label
CLEARANCE PRICE
$459.95

was $759.00
Save $299.05 (39%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width20 in
Height20 in
Weight55.5 lbs
Pillow Size18 x 18 in
Sock Size3 x 48 in
PerforationsNo
Pad Size10 x 14 in

Product Details

WheelsNo
Shelf Life1 yr
For Use WithWater & Oil Based Liquids
Container MaterialPlastic
Pillows4
Manufacturers Part NumberSPKU-KAD2
BrandSpillTech
TypeUniversal Spill Kaddie
ColorGray
Socks6
Capacity/Absorption Gallons29.5 gal
StyleSpill Kit
Pads100
Fluids AbsorbedUniversal
Package Quantity1
DescriptionSpill Kit Kaddie
Container TypeCabinet
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr