Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipment Lock

Model # :WBB899599

MPN #: SSL-KD

Equipment Lock Co. Skidsteer Lock Keyed Differently, SSL-KD

Product Description
Skidsteer Lock: Lock the drive controls of skid loaders. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the Skidsteer Lock from being installed in the normal fashion. JCB Robot®, Takeuchi® and Thomas® skid loaders cannot use the Skidsteer Lock, only the E-Series Skidsteer Lock may be used. The Skidsteer Locks are powder coated and/or electroplated for a durable finish and use barrel style keys . (Comes with two keys.)

PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20 units
269.95
Buy 21 units - 100 units
259.95Save $10.00 (4%)
Buy 101+ units
249.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width7 in
Weight11 lbs

Product Details

Assembly RequiredNo
StyleSkidsteer Lock
Lock TypeKeyed Differently
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part NumberSSL-KD
BrandEquipment Lock

Warranty

Warranty1 yr