- 0.24 Skin Clamp Runner 2600 rpm
- Pistol Grip
- 3/8" inner, 5/8" outer Cylindrical
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Comfort Grip
Sioux® Skin Clamp Runner, 0.24HP, 1/4" Air Inlet, 2600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 2 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| RPM | 2600 rpm |
| CFM | 20 CFM |
| Horsepower | 0.24 HP |
| Color | Red/Black |
| Tool Type | Skin Clamp Runner |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SSR4P26 |
| Free Speed | 2600 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |