- 1 hp Inline Tapper 1200 rpm
- Inline
- B12 Taper Spindle
- Rapid Reverse
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Comfort Grip
Sioux® Tapper, 1HP, 1/4" Air Inlet, 1200 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$565.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 3 lbs |
| Air Connections NPT | 1/4 in |
Product Details
| RPM | 21000 rpm |
| Horsepower | 1 HP |
| Color | Red/Black |
| Tool Type | Tapper |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | STP10S12B12 |
| Free Speed | 1200 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |