Skittles Bite Size Candy, 36 Count
Write a Review
|
Questions & Answers (0)
Product Description
"Taste the rainbow" with the assorted fruity flavors of these classic, fun bite-size hard and chewy candies.
Skittles Bite Size Candy Specifications
Packs per Shipment: 36
Weight per Bag: 2.17oz Bags
Total Shipment Weight: Approximately 5 pounds
Skittles Bite Size Candy Specifications
Packs per Shipment: 36
Weight per Bag: 2.17oz Bags
Total Shipment Weight: Approximately 5 pounds
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 Count |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Box |
| Description | Skittles Bite Size Candy |
| Manufacturers Part Number | 209-00148 |
| Gluten Free | No |
| Brand | Skittles |