FRUIT ROLL-UPS Fruit Flavored Snacks, 0.5 oz, 72 Count
Write a Review
|
Questions & Answers (0)
Product Description
Fruit Rolls up are better in bulk. Unroll smiles in every pack. Each box contains 72 0.5 ounce snack packs in fun flavors like Strawberry and Tropical Tie-Dye. Bring back the best part of your childhood lunchbox with Fruit Roll Ups.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 72 Count |
Product Details
| Type | Snacks |
| Flavor | Fruit |
| Package Type | Box |
| Description | Fruit Roll-Ups Fruit Flavored Snacks |
| Manufacturers Part Number | 220-01037 |
| Gluten Free | No |
| Brand | Fruit Roll-Ups |