HERSHEY'S Miniatures Chocolate Candy Assortment, 17.6 oz
Write a Review
|
Questions & Answers (0)
Product Description
Chocolate lovers will cheer for these classic candies. This assortment of miniature size chocolate bars offers HERSHEY'S Milk Chocolate Bars, HERSHEY'S SPECIAL DARK Mildly Sweet Chocolate Bars, KRACKEL Chocolate Bars, and MR. GOODBAR Chocolate Candy with Peanuts.
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 17.6 oz |
Product Details
| Type | Candy |
| Kosher | No |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Hershey's Miniatures Chocolate Candy Assortment |
| Features | Family Pack |
| Manufacturers Part Number | 246-00427 |
| Gluten Free | No |
| Brand | Hershey's |
Compliance & Certifications
| Certifications | Contains Nuts |