Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139762

MPN #: 23420

Ergodyne® Skullerz® 8941 Dreadlock Tube Bump Cap Insert, Mesh, S/M, Black

Product Description
The Skullerz® 8941 Mesh Dreadlock Tube features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. Designed with larger heads and hairstyles in mind, this dreadlock tube offers an enhanced, flexible and non-bulky fit.
This lightweight and low-profile polyester mesh dreadlock tube is breathable and stretchy to fit most head sizes, specifically designed to allow hair to escape to the rear of the worker's head. The moisture-wicking fabric draws perspiration away to help keep you dry and fresh during all-day use.
Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.

Features:
  • BUMP CAP-COMPATIBLE - Seamlessly integrates with the (included) patent-pending Skullerz® 8943F(x) Hinged Universal Bump Cap Insert
  • CUSTOM FIT - Designed for users with larger hair, such as dreadlocks
  • LONG & WIDE TUBE - Enables hair to be contained while allowing escape to the rear
  • LIGHTWEIGHT & BREATHABLE - Constructed of stretchable mesh polyester for increased comfort, airflow and a cooler feel
  • MOISTURE-WICKING - Will absorb sweat and wick moisture away
  • CUSTOMIZABLE - Designed with custom logo and embroidery in mind
  • TWO SIZES - S/M and L/XL
  • PATENT PENDING


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeBump Cap
VentilationYes
Accessory SlotsNo
Shell MaterialPolyethylene
Package Quantity1
ColorBlack
SeriesSkullerz 8941
Manufacturers Part Number23420
SuspensionNone
BrandErgodyne