- Abrasion resistant long hard cap
- 840D nylon fabric cover
- 12mm NBR foam padding
- Anti-bacterial treatment
- Hook & loop closure
Ergodyne® ProFlex® 315HL Textured Cap Knee Pad, Gray Cap, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Long Textured Hard Cap: Stands up to tough environments
PRICE
$43.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Swivel |
| Type | Rubber Cap |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Textured Cap Knee Pads |
| Color | Gray |
| Manufacturers Part Number | 18316 |
| Cap Material | Polypropylene |
| Brand | Ergodyne |