Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305481

MPN #: 12327

Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Solid Blue, One Size

Product Description
Ergodyne® Chill-Its® 6710 Evaporative Cooling Triangle Hat, Blue, One Size

Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.
  • Activate by soaking in water for 2-5 minutes
  • Re-usable: just soack in water to re-activate
  • Tie closure
  • Colors/Prints: Stars & Stripes, Red Western, Navy Western, Camo, Flames, Skulls & Solid Blue


PRICE
$9.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 24 units
9.90
Buy 25+ units
9.50Save $0.40 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeTie Hat
Closure TypeTie
MaterialCotton
Package Quantity1
DescriptionCooling Triangle Hat
ColorBlue
SeriesChill-Its® 6710
Manufacturers Part Number12327
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne