Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135789

MPN #: 60229

Ergodyne® Skullerz® 8969 Lightweight Full Brim Hard Hat, Class E, White

Product Description
The Skullerz® 8969 Class E Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection.

Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.

This full brim style helps keeps rain away from the eyes and provides extra protection against falling or flying debris. It also offers extra protection against falling or flying debris, as well as all-around coverage from the sun. The ventilated, open frame design makes for a cooler hard hat by releasing heat buildup and allowing air to circulate-reducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort.
Features:
  • LIGHTWEIGHT – High-density polyethylene (HDPE) shell is 15% lighter weight than PC-ABS hard hats
  • MULTI-POINT ADJUSTMENT – One-handed LockFit™ ratchet offers 36 points of adjustment for a custom, secure fit
  • BREATHABLE – Flexible open suspension frame improves air circulation and makes for a cooler hard hat in the heat
  • ALL-DAY COMFORT– Removable foam-backed hard hat sweatband is breathable and washable
  • HEIGHT ADJUSTABLE 6-POINT SUSPENSION – For a more customized, comfortable fit and better dispersion of force (compared to 4-point systems)
  • LOCKFIT™ RATCHET – For easy size adjustment
  • SWIVELING SUSPENSION – Pivots up and down to clear bandana or ponytail knots and improve fit
  • 360-DEGREE PROTECTION – Full brim hard hat provides all-around protection from sun and rain
  • COMPATIBLE WITH HARD HAT ACCESSORIES – Dedicated locations for attaching ear protection, headlamp straps, lanyards, face shields and chin straps
  • SIZE – Hat sizes 6.5-8.25 (head circumference: 21in-26in // 53cm-66cm)
  • TESTED & APPROVED – ANSI Z89.1-2014, CSA Z94.1-15, TYPE 1, Class E
  • CUSTOM LOGO PROGRAM – Customize with your unique logo, pattern or slogan on front, back or side
  • COLOR OPTIONS – Available in White and Hi-Vis Lime.


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialHDPE
ColorWhite
SeriesSkullerz
MaterialHDPE
Package Quantity1
Manufacturers Part Number60229
Suspension6 Pt. Ratchet
BrandErgodyne
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsAnsi Z89.1-2014, Csa Z94.1-15, Type 1, Class E
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassE