Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135830

MPN #: 60270

Ergodyne® Skullerz® 8966 Lightweight Cap, Style Hard Hat Vented, Class C, Orange

Product Description
The Skullerz® 8966 Class C Vented Hard Hat with 6-point suspension provides lightweight yet durable protection to shield the top of the head from falling objects or bumping into stationary objects. This vented hard hat features a lightweight HDPE plastic shell for comfort without comprised protection.

Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. For a custom and secure fit, it offers more adjustment points (36 in total) and pivots up and down to clear bandana or ponytail knots.

The cap-style brim can be worn backwards to improve upward visibility, or forward to keep sun and rain away from the eyes. The ventilated, open frame design and always-open venting makes for a cooler hard hat by releasing heat buildup and allowing air to circulate-reducing perspiration in hot and humid working environments. A removable foam-backed sweatband is breathable and washable for all-day comfort.

Features:
  • LIGHTWEIGHT - High-density polyethylene (HDPE) shell is 15% lighter weight than PC-ABS hard hats
  • MULTI-POINT ADJUSTMENT - One-handed LockFit™ ratchet offers 36 points of adjustment for a custom, secure fit
  • BREATHABLE - Flexible open suspension frame and always-open venting improve air circulation and make for a cooler hard hat in the heat
  • ALL-DAY COMFORT - Removable foam-backed hard hat sweatband is breathable and washable
  • HEIGHT ADJUSTABLE 6-POINT SUSPENSION - For a more customized comfortable fit and better dispersion of force (compared to 4-point systems)
  • LOCKFIT™ RATCHET - For easy size adjustment
  • SWIVELING SUSPENSION - Pivots up and down to clear bandana or ponytail knots and improve fit
  • WEAR FORWARD OR BACKWARD - Cap-style for versatile wear based on weather or personal preference
  • COMPATIBLE WITH HARD HAT ACCESSORIES - Dedicated locations for attaching ear protection, headlamp straps, lanyards, face shields and chin straps
  • SIZE - Hat sizes 6.5-8.25 (head circumference: 21in-26in // 53cm-66cm)
  • TESTED & APPROVED - ANSI Z89.1-2014, CSA Z94.1-15, TYPE 1, Class C
  • CUSTOM LOGO PROGRAM - Customize with your unique logo, pattern or slogan on front, back or side
  • COLOR OPTIONS - Available in White, Blue, Lime and Orange


PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialHDPE
ColorOrange
SeriesSkullerz
MaterialHDPE
Package Quantity1
Manufacturers Part Number60270
Suspension6 Pt. Ratchet
BrandErgodyne
Hard Hat StyleCap

Compliance & Certifications

CertificationsAnsi Z89.1-2014, Csa Z94.1-15, Type 1, Class C
Hard Hat ANSI Type1
Hard Hat ANSI ClassC