Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139764

MPN #: 60264

Ergodyne® Skullerz® 8977 Safety Helmet, Type II, Class C, One Size, White

Product Description
The Skullerz® 8977 Type 2 Safety Helmet is a Class C Safety Helmet with a 6-point suspension and an EPS foam interior halo for all-around impact protection. This helmet provides heavy-duty, yet lightweight and comfortable head protection designed to shield the front, back, top and sides of the head from falls, dropped objects or bumping into stationary objects. Compared to 4-point suspension systems, the 6-point suspension better disperses the force of an impact. The compact helmet design improves visibility and a chin strap ensures the helmet remains secure to the wearer's head upon impact or during sudden movement such as a slip, trip or fall.

ADDITIONAL IMPACT PROTECTION
The safety helmet meets ANSI Z89.1-2014, Type 2, Class C requirements. The suspension and shell design of this helmet provides added side, front and back protection compared to an ANSI Z89.1-2014 Type 1 requirements. This increased coverage also meets the impact, and penetration resistance requirements of EN12492: 2012 clauses 4.2.1.2, 4.2.1.3,4.2.1.4 and 4.2.2 and retention system (chin strap) design, strength and retention system effectiveness clauses 4.13, 4.2.3 and 4.2.4

Features:
  • ADDITIONAL IMPACT PROTECTION - Suspension and shell design fully compliant to ANSI Z89.1-2014 Type II, Class C plus EN12492 penetration and front, side and rear impact testing requirements for improved all-over protection
  • CHIN STRAP INCLUDED - Secures helmet in place upon falling or sudden impact/movement and meets ANSI Z89.1-2014 Type 2 and EN12492 design, strength and effectiveness requirements
  • SIZING - Fits most heads (hat sizes 6.5 – 8 / 21in – 25 in / 53cm – 63.5cm)
  • TESTED & APPROVED - ANSI Z89.1-2014, TYPE II, Class C, EN12492:2012 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4, EN397:2012+A1:2012 5.2.1, 5.2.4, 5.2.5
  • BREATHABLE - Adjustable venting and flexible open frame with 6-point suspension improves air circulation
  • FOAM HALO - Lightweight, minimalistic EPS foam ring inside shell for all-around impact protection
  • ALL-DAY COMFORT - Includes removable hard hat sweatband and top pad made of breathable, sweat-wicking and odor-resistant, machine washable materials
  • IMPROVED SAFETY AND VISIBILITY AT NIGHT - Integrated patent-pending headlamp slots on front and rear for use with the Skullerz Hard Hat LED Light (available as an accessory or with the 8976LED)
  • ENHANCED FIELD OF VISION - Compact shell design increases visibility when climbing or looking up
  • EASY SIZE ADJUSTMENT - One-handed adjustment knob pivots to improve fit and clear bandana or ponytail knots
  • EYE PROTECTION INTEGRATION - Easy bolt-on mounting of Skullerz 8991 Safety Helmet Visor (available as an accessory) for increased eye protection


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialABS
ColorWhite
SeriesSkullerz 8977
Package Quantity1
Manufacturers Part Number60264
Suspension6 pt. Ratchet
BrandErgodyne
Hard Hat StyleCap Brim

Compliance & Certifications

CertificationsANSI Z89.1-2014 Type 2 - Class C
Hard Hat ANSI TypeType 2
Hard Hat ANSI ClassC