Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135807

MPN #: 60235

Ergodyne® Skullerz® 8984-MIPS Safety Helmet Sweatband Replacement, Black, Pack of 3 - Pkg Qty 3

Product Description
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops.

Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection.
Features:
  • FITS SKULLERZ SAFETY HELMETS WITH MIPS – Designed for easy attachment using hook & loops, tabs and elastic loops (Compatible only with 8975-MIPS & 8974-MIPS models)
  • PADDED COMFORT – Cushions forehead for additional comfort
  • MOISTURE WICKING + BREATHABLE – Keeps workers cool and dry
  • ANTI-STINK – Anti-microbial treatment keeps padding fresh
  • 3-PACK – Includes three hard hat sweatbands
  • MACHINE WASHABLE.


PRICE
$54.75  Sold in packages of 3 / $18.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSweatband Replacement
MaterialPolyester
Package Quantity3
ColorBlack
Series8984-MIPS
Manufacturers Part Number60235
SuspensionMIPS
BrandSkullerz by Ergodyne