The Skullerz® 8985 Black Hard Hat Chin Strap is designed to prevent Skullerz® Hard Hats from getting bumped off, blown off from high winds or falling off in confined or unusual work positions. Simply snap the 4 clips onto the hard hat suspension and adjust to fit. Chin Strap easily adjusts for a customized and comfortable fit. Strap has no metal parts so it can be used in dielectric situations.
Ergodyne Skullerz® 8985 Hard Hat Chin Strap, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Description | Hard Hat Chin Strap |
| Color | Black |
| Series | Skullerz® 8985 |
| Manufacturers Part Number | 60195 |
| Suspension | None |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | Chin Strap |
Related Products
The Skullerz® 8970 Class E Cap-Style Hard Hat with 4-Point Suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style hard hat can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes. CUSTOMIZED FIT This safety helmet fits hat sizes 6.5 - 8 (21in – 25 in / 53cm – 63.5cm). ...
Features: Flame resistant 3/4" Nomex® and Kevlar® material chin strap with metal postman's slide fastener and quick release buckle Designed to wear with the Americana® Wildlands™ and Americana Heat™ helmets; however, chin strap fits all ERB® style hard hats, cap and full brim styles Chin strap is easy to adjust for perfect and secure fit Made in USA
Designed primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.
The Skullerz® 8957 Lightweight Ranger Hat features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. The included drawstring chin cord has an integrated breakaway feature for a custom, secure fit with reduced risk of injury from snag hazards. This polyester hat is not stiff or bulky and provides lightweight, breathable head and face shade for working in the sun. Featuring a wide brim that can be worn down or snapped up and out of the way, this sun hat features laser-perforated ...
The Skullerz® 8972 Class C Cap Style Hard Hat with 4-point suspension is heavy-duty yet lightweight and comfortable head protection built to protect the top of the head from falling objects or bumping into stationary objects. A padded, moisture-wicking and odor-resistant sweatband and top pad lines the sides, forehead and top interior and is removable for easy replacement. This cap-style brim can be worn backwards to improve upward visibility or forward to keep sun and rain away from the eyes.The open frame design in combination with the adjustable venting offer the best of both worlds: a ...